Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertiflex VFCC-169 - Condiment Caddy, Single Level, 7 Compartments, Black
See all 31 items in product family

Vertiflex VFCC-169 - Condiment Caddy, Single Level, 7 Compartments, Black

Item #: WBB1856958

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.14 Save up to 49%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Vertiflex VFCC-169 - Condiment Caddy, Single Level, 7 Compartments, Black

Features:

  • One little caddy with 3 different possibilities - from cups to canisters or all condiments
  • Single level, 7 compartments
  • Commercial grade construction that will not crack, fade or chip
  • Comes with removable dividers

Product Specifications

    • BRANDAdvantus®
    • MANUFACTURER PART NUMBERVFCC-169
    • DESCRIPTIONVFCC-169 - Condiment Caddy, Black

    • WIDTH INCHES8-3/4
    • DEPTH INCHES16
    • HEIGHT INCHES5-1/4
    • COLORBlack
    • NUMBER OF COMPARTMENTS7
    • CONSTRUCTIONPlastic
    • WEIGHT LBS.2-2/3
    • LIMITED WARRANTY90 Days From Purchase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!