Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 373 Classic Large Topping Dispenser 4"W x 11"D x 11"H - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cal-Mil 373 Classic Large Topping Dispenser 4"W x 11"D x 11"H - Pkg Qty 2

Item #: WBB1522691

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$84.95 each

Sold in packages of 2

Price: $169.90
Product Information
Customer Review
Product Q&A
Classic topping dispensers help you maximize your table space. Three different types to accommodate your exact needs.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER373
    • DESCRIPTIONLarge Topping Dispenser
    • WIDTH INCHES4
    • DEPTH INCHES11
    • HEIGHT INCHES11
    • COLOR FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!