Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown without Notch

Cal-Mil 373-N Classic Large Topping Dispenser With Notch 4"W x 11"D x 11"H - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cal-Mil 373-N Classic Large Topping Dispenser With Notch 4"W x 11"D x 11"H - Pkg Qty 2

Item #: WBB1522687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$84.95 each

Sold in packages of 2

Price: $169.90
Product Information
Customer Review
Product Q&A
Classic topping dispensers help you maximize your table space. Three different types to accommodate your exact needs. Product Features BPA Free, Classic Design & Stackable, Spoons Sold Separately.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER373-N
    • DESCRIPTIONLarge Topping Dispenser With Notch
    • WIDTH INCHES4
    • DEPTH INCHES11
    • HEIGHT INCHES11
    • COLOR FINISHClear
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!