Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 4 Section Topping Dispenser
See all 11 items in product family

Dispense-Rite® 4 Section Topping Dispenser

Item #: WBB258170

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $208.00 Save up to 20%
Price: $ 165.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop acrylic topping dispenser with pull out drawers provides storgage for 4 different toppings. 13-5/8"W x 8"D x 5-1/8"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERTD-4
    • DESCRIPTION4 Section Topping Dispenser
    • DIAMETER INCHES--
    • WIDTH INCHES13-5/8
    • DEPTH INCHES8
    • HEIGHT INCHES5-1/8
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!