Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 9 Section Cone Stand - 1-5/8" Holes
See all 10 items in product family

Dispense-Rite® 9 Section Cone Stand - 1-5/8" Holes

Item #: WBB258158

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.00 Save up to 6%
Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop acrylic cone stand holds cake cones and sugar cones. Unit has (9) 1 5/8" holes. 9-3/4"W x 9-1/4"D x 5"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTCS-9C
    • DESCRIPTION9 Section Cone Stand - 1-5/8" Holes
    • DIAMETER INCHES--
    • WIDTH INCHES9-3/4
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES5
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed