Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1242 Glacier Napkin Holder 8-1/4 x 8-1/4"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 1242 Glacier Napkin Holder 8-1/4 x 8-1/4"D x 6"H

Item #: WBB1523358

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
This napkin holder goes perfectly in any modern bar, restaurant, or hotel. It features a beautiful faux glass display with a bold, black wire frame to create an elegant and modern look.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1242
    • DESCRIPTIONNapkin Holder
    • WIDTH INCHES8-1/4
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal and Faux Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!