Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1253 Iron Napkin Holder 10"W x 5"D x 2-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 1253 Iron Napkin Holder 10"W x 5"D x 2-1/2"H

Item #: WBB1523254

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
This napkin holder is a great way to display napkins with a modern twist. It goes perfectly on any buffet table for a party or catering event, featuring a bold black frame that will enhance any food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1253
    • DESCRIPTIONNapkin Holder
    • WIDTH INCHES10
    • DEPTH INCHES5
    • HEIGHT INCHES2-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!