Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Silver

Cal-Mil 1588-33 Soho 4" x 8" Napkin Holder 9-1/2"W x 9-1/4"D x 3-1/2"H Black Frame Frosted Glass

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 1588-33 Soho 4" x 8" Napkin Holder 9-1/2"W x 9-1/4"D x 3-1/2"H Black Frame Frosted Glass

Item #: WBB1523356

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
This napkin holder is a great way to display napkins with a modern twist. It goes perfectly on any buffet table for a party or catering event. Product Features: Holds 4" X 8" napkins. Organizes and separates napkins. Dimensions: 9-1/2W x 9-1/4D x 3-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1588-33
    • DESCRIPTIONNapkin Holder
    • WIDTH INCHES9-1/2
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic with Frosted Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!