Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 375-12 Classic Napkin and Lid Organizer 13-1/4"W x 5-1/4"D x 8"H Clear

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 375-12 Classic Napkin and Lid Organizer 13-1/4"W x 5-1/4"D x 8"H Clear

Item #: WBB1523108

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Stay organized and keep your station free of clutter with this classic napkin and lid organizer. It features three compartments for napkins and lids and for additional convenience, this unit offers the option of either wall or counter mounting. Product Features: Wall Mount or Counter Top, Holds Lids up to 4" Diameter, Holds Standard Sized Bar Napkins, Dimensions: 13-1/4W x 5-1/4D x 8H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER375-12
    • DESCRIPTIONClassic Napkin and Lid Organizer
    • WIDTH INCHES13-1/4
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES8
    • COLOR FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed