Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop Mini Fold Napkin Dispenser - 1 Sided
See all 26 items in product family

Dispense-Rite® Countertop Mini Fold Napkin Dispenser - 1 Sided

Item #: WBB258242

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.00 Save up to 16%
Price: $ 68.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This tabletop mini fold napkin dispenser provides access to napkins from one side. Brushed satin steel finish is attractive and durable. Accommodates mini fold napkin sizes 3-3/4" H x 6-1/2'' W 7-5/8"W x 11-5/8"D x 4-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCT-MINI-BS
    • DESCRIPTIONCountertop Mini Fold Napkin Dispenser - 1 Sided
    • STYLEMini Fold
    • WIDTH INCHES7-5/8
    • DEPTH INCHES11-5/8
    • HEIGHT INCHES4-1/2
    • COLOR FINISHBrushed Satin
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!