Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided
See all 22 items in product family

Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided

Item #: WBB258258

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.00 Save up to 7%
Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This tabletop low fold napkin dispenser provides access to napkins from two sides. Brushed satin steel finish is attractive and durable. Accommodates low fold napkin sizes 4-7/8" H x 3-1/2" W. 4"W x 4-3/4"D x 5-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERTT-LOW-BS
    • DESCRIPTIONTabletop Low Fold Napkin Dispenser - 2 Sided
    • STYLELow-Fold
    • WIDTH INCHES4
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBrushed Chrome
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Napkin dispenser

Pros: I love the fact that we aren't wasting napkins anymore. The customer takes what they need instead of having the napkins fall out on the table.

Cons: A little hard to open

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!