Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
In-Counter Napkin Dispensers, 19-5/8 h x 7 w x 5-1/2 d, Fullfold, Satin Chrome

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

In-Counter Napkin Dispensers, 19-5/8 h x 7 w x 5-1/2 d, Fullfold, Satin Chrome

Item #: WBB378542

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Customer Review
Product Q&A
In-Counter Napkin Dispensers

In–Counter Napkin Dispensers offer a unique, space–saving storage design. The large capacity, stainless steel storage box is hidden under countertops for a neat professional appearance.

  • Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
  • New and improved locking mechanism.
  • Available in three different models for either Minifold, Fullfold, or Interfold napkins.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERH2001SC
    • WIDTH INCHES7
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES19-5/8
    • COLOR FINISHSatin Chrome
    • CAPACITY750+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed