Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Napkin Dispenser, 6525-28, In-Counter, Chrome

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Vollrath, Napkin Dispenser, 6525-28, In-Counter, Chrome

Item #: WBB1225626

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Vollrath, Napkin Dispenser, 6525-28, In-Counter, Chrome

Features:
  • Limited Napkin dispensers reduce waste.
  • Patented faceplate design promotes one-at-a-time dispensing.
  • Mounts horizontally, vertically or diagonally.
  • Stainless steel housings.
  • Napkin dimensions are as folded.
  • Refer to the handy Napkin Dispenser Sizing Guide for napkin size information.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURER PART NUMBER6525-28
    • DESCRIPTIONNapkin Dispenser
    • WIDTH INCHES9-1/2
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES19-1/2
    • COLORSilver
    • DIMENSIONS INCHES9 1/2 x 7 3/4 x 19 1/2
    • SYMBOLSMade in USA
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!