Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Venue™ Wall Model, 15-3/4 h x 8 w x 5-9/10 d, Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Venue™ Wall Model, 15-3/4 h x 8 w x 5-9/10 d, Black

Item #: WBB378373

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Venue™ Wall Model

Napkin dispensing that combines attractive design with versatility for any venue. Featuring the patented Present® System, Venue™ offers smooth, precise dispensing while offering up to 50% increased capacity. Transparent cover and faces help monitor napkin levels, and 3 innovative face designs offer versatility for different napkins and operations.

  • Unique wall mount design saves valuable counter space while providing quick and easy access to napkins.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERH5000PTBK
    • STYLEWall Model
    • WIDTH INCHES8
    • DEPTH INCHES5-9/10
    • HEIGHT INCHES15-3/4
    • COLOR FINISHBlack
    • CAPACITY600

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how do you get refills for the product? Do you sell the refills?

Question Asked By: GEORGE , September 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result