Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar Large Trash Chute - L360C

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

San Jamar Large Trash Chute - L360C

Item #: WBB378390

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Large Trash Chute

Keep countertops clean with this easy to install in–counter trash shoot.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERL360C
    • DESCRIPTIONTrash Chute
    • DIAMETER INCHES6-3/5
    • HEIGHT INCHES5-1/4
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed