Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1035 Iron Revolving Caddy 9"W x 9"D x 10-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 1035 Iron Revolving Caddy 9"W x 9"D x 10-1/2"H

Item #: WBB1523203

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Store forks, cups, and spoons in one convenient place with this iron revolving caddy! It features a sleek black wire frame that holds up to three cylinders for all your flatware at your cafe, restaurant, or food service area.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1035
    • DESCRIPTIONIron Revolving Caddy
    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!