Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1235-13-43 3 Tier Flatware Display With Faux Glass 5-1/4"W x 14"D x 18"H Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 1235-13-43 3 Tier Flatware Display With Faux Glass 5-1/4"W x 14"D x 18"H Black

Item #: WBB1523104

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
These displays are an all-purpose solution for your food service area. They can be used to display and serve your forks, spoons, and knives, or they can be used to display condiments of your choice. Its modern silver or black wire pairs perfectly with the faux glass and bamboo bins, creating a new and modern look for your hotel, restaurant, or food service event. Product Features: Includes Bins, Bins Removable for Easy Cleaning and Transportation, Dimensions: 5-1/4W x 14D x 18H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1235-13-43
    • DESCRIPTION3 Tier Flatware Display With Faux Glass
    • WIDTH INCHES5-1/4
    • DEPTH INCHES14
    • HEIGHT INCHES18
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!