Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Bamboo

Cal-Mil 1244-96 Midnight Bamboo Flatware Display 8-1/4"W x 5-1/2"D x 4-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 1244-96 Midnight Bamboo Flatware Display 8-1/4"W x 5-1/2"D x 4-3/4"H

Item #: WBB1522997

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
This flatware display is made with three slots to help organize and separate the utensils. This unique and modern product is a green alternative to other flatware displays and will complement any restaurant, hotel buffet, or catered event. Product Features: Eco Friendly Product, Three Slots, Dimensions: 8-1/4W x 5-1/2D x 4-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1244-96
    • DESCRIPTIONMidnight Bamboo Flatware Display
    • WIDTH INCHES8-1/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES4-3/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!