Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Silver

Cal-Mil 1544-13 Soho Flatware Display 4"W x 4"D x 4-1/2"H Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 1544-13 Soho Flatware Display 4"W x 4"D x 4-1/2"H Black - Pkg Qty 4

Item #: WBB1523282

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 4

Price: $143.80
Product Information
Customer Review
Product Q&A
Keep your flatware organized and separated with these flatware holders that feature a wire black or silver body that will complement any restaurant, hotel, or catered event. Product Features: Eco Friendly Product, Single Slot, Dimensions: 4W x 4D x 4-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1544-13
    • DESCRIPTIONSoho Flatware Display
    • WIDTH INCHES4
    • DEPTH INCHES4
    • HEIGHT INCHES4-1/2
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!