Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop 8 Section Silverware Organizer
See all 12 items in product family

Dispense-Rite® Countertop 8 Section Silverware Organizer

Item #: WBB258322

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.00 Save up to 17%
Price: $ 159.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop unit features durable polystyrene construction. This unique unit offers maximum organization in a minimum amount of space. Includes silverware holder inserts. All plastic inserts are easily removable for cleaning. 10-1/8"W x 18-3/4"D x 15-3/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTSH-8BT
    • DESCRIPTIONCountertop 8 Section Silverware Organizer
    • WIDTH INCHES10-1/8
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES15-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!