discount codeFree shipping over 300

Applied at checkout

American Metalcraft RSH1 - Riser, Set Of 3, Hammered Stainless Steel

American Metalcraft RSH1 - Riser, Set Of 3, Hammered Stainless Steel

Item #: WBB552814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Quantity

Popular item in this category

Dispense-Rite® Countertop 6 Section Silverware Organizer - CTSH-6BT

Usually ships in 5 to 8 days

Not Yet Rated

$123.95

Customers Also Viewed

Riser, Set Of 3, Hammered Stainless Steel

Hammered Riser Set, Individually crafted with a ball peen hammer, this stainless steel riser set, like the one above, is designed for compact storage. Just slide them underneath one another. They fit perfectly! 6" x 6" x 4" H 7" x 7" x 6" H 8" x 8" x 8" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRSH1
  • TYPE3 Piece Riser Set
  • STYLEHammered
  • WIDTH INCHES8.00
  • HEIGHT INCHES8.00
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES8.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RSH1 - Riser, Set Of 3, Hammered Stainless Steel

American Metalcraft RSH1 - Riser, Set Of 3, Hammered Stainless Steel

Item #: WBB552814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top