Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 4 Section Horizontal Overhead Wire Rack Cup Dispenser
See all 18 items in product family

Dispense-Rite® 4 Section Horizontal Overhead Wire Rack Cup Dispenser

Item #: WBB258285

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 18%
Price: $ 167.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This unit is a surface-mount wire dispensing rack. This overhead wire cup dispenser rack accommodates 6 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 4-3/4". Features the simple and fast EZ-Twist adjustment mechanism. Unique design allows for various angled mounting and overhead positions. 26-1/4"W x 1'8-1/2"D x 6-1/8"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERWR-CT-OVRHD
    • DESCRIPTION4 Section Horizontal Overhead Wire Cup Dispenser
    • WIDTH INCHES26-1/4
    • DEPTH INCHES1'8-1/2
    • HEIGHT INCHES6-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • RIM/LID DIAMETER2-5/8" - 4-3/4"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE6 to 46 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!