Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 6 Compartment Wire Rack Condiment Organizer
See all 18 items in product family

Dispense-Rite® 6 Compartment Wire Rack Condiment Organizer

Item #: WBB258271

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $205.00 Save up to 17%
Price: $ 170.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop organizer provides versatile dispensing applications. Includes removable plastic storage bins. Units can be attached together to create multiple dispensing configurations. Reinforced welded construction and durable powder coated finish provide long term reliability. 11-1/2"W x 15-3/4"D x 18-3/8"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERWR-COND-6
    • DESCRIPTION6 Compartment Wire Rack Condiment Organizer
    • WIDTH INCHES11-1/2
    • DEPTH INCHES15-3/4
    • HEIGHT INCHES18-3/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Office Manager

Your review: Great organizer for counter

Pros: Keeps everything looking neat. Can be used for several different things.

Cons: Not good fit for long cabinet space.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!