Take 15% off your entire order!

Offer applied at checkout

San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers & 1 Lid Organizer, 2 Side Panels, C8503WFD

San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers & 1 Lid Organizer, 2 Side Panels, C8503WFD

Item #: WBB904076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers W/ 1 Lid Organizer, 2 Side Panels, C8503WFD

The simple, economic way to dispense cups one-at-a-time. Dispenses paper, plastic, or foam cups.
  • Low cost and minimal maintenance
  • Easy to use, adjustable dispensing mechanism allows for dispensing of cups 8-44 ounces
  • Suction cup feet keep unit secure on countertop
  • 4 tier for compact look
  • Loads from the back or front


Product Specifications

  • BRANDSan Jamar®
  • DESCRIPTIONWireworks 3 Tier Cup Dispensers w/Lid Tray
  • WIDTH INCHES8
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES22-1/4
  • COLOR FINISHBlack
  • CONSTRUCTIONEpoxy Coated Steel Wire
  • CUP/LID SIZE8 to 44 Oz.
  • MOUNT TYPEFree standing
  • WEIGHT LBS7.9
  • CAPACITY2 Cup Dispensers And 1 Lid Organizer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

San Jamar® Wireworks™ 4 Tier, 3 Cup Dispensers & 1 Lid Organizer, 2 Side Panels, C8504WFD

Item #: B904077

Not Yet Rated

Usually ships in 4 to 7 days

$209.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers & 1 Lid Organizer, 2 Side Panels, C8503WFD

San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers & 1 Lid Organizer, 2 Side Panels, C8503WFD

Item #: WBB904076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant