Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 609097 - Balti Dish 3 Qt., 10-1/4" - Pkg Qty 12
See all 14 items in product family

Carlisle 609097 - Balti Dish 3 Qt., 10-1/4" - Pkg Qty 12

Item #: WBB632536

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 12

Price: $192.00
Product Information
Customer Review
Product Q&A
Balti Dish 3 Qt., 10-1/4"

Features:

  • Handled bowls are great for food preparation and presentation, deli display, or family style dining
  • High polish 18-2 stainless steel
  • Dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURER PART NUMBER609097
    • DESCRIPTIONBalti Dish
    • WIDTH INCHES--
    • HEIGHT INCHES5
    • SHAPERound
    • COLORPolished Steel
    • CONSTRUCTION18-8 Stainless
    • NSFN
    • CAPACITY96 Oz.
    • DIAMETER INCHES10-1/4
    • OVERALL DIAMETER INCHES13-1/2
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!