discount codeFree shipping over 300

Applied at checkout

Carlisle 609096 - Balti Dish 72 Oz.., 9-1/2" - Pkg Qty 12

Carlisle 609096 - Balti Dish 72 Oz.., 9-1/2" - Pkg Qty 12

Item #: WBB632541

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $186.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 6302FMT309 - Market Pan 30", 6-7/16", 2", Ebony - Pkg Qty 12

Usually ships in 4 to 7 days

Not Yet Rated

$228.00

Customers Also Viewed

Balti Dish 72 Oz.., 9-1/2"

Features:

  • Handled bowls are great for food preparation and presentation, deli display, or family style dining
  • High polish 18-2 stainless steel
  • Dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609096
  • DESCRIPTIONBalti Dish
  • WIDTH INCHES--
  • HEIGHT INCHES4-1/4
  • SHAPERound
  • COLORPolished Steel
  • CONSTRUCTION18-8 Stainless
  • PACKAGE QUANTITY12
  • CAPACITY72 Oz.
  • DIAMETER INCHES9-1/2
  • OVERALL DIAMETER INCHES12-1/4
  • NSFN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609096 - Balti Dish 72 Oz.., 9-1/2" - Pkg Qty 12

Carlisle 609096 - Balti Dish 72 Oz.., 9-1/2" - Pkg Qty 12

Item #: WBB632541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top