Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft DWB10 - Bowl, 10 x 4, Straight Sided, Double Wall
See all 58 items in product family

American Metalcraft DWB10 - Bowl, 10 x 4, Straight Sided, Double Wall

Item #: WBB551450

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($95.90)

Price: $47.95
Product Information
Customer Review
Product Q&A
Bowl, 10X4, Straight Sided, Double Wall

Double wall bowl, These stainless steel bowls are great for salads, retaining cold temperature longer and reducing condensation on outside of bowls. 10" Dia. x 4" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERDWB10
    • HEIGHT INCHES4
    • SHAPEStraight Sided
    • COLORStainless
    • CONSTRUCTIONS/S
    • DIAMETER INCHES10
    • STYLEDouble Wall
    • CAPACITY QUARTS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!