discount codeFree shipping over 300

Applied at checkout

American Metalcraft GBG14 - Bowl, 14-3/4" Dia. x 3" Deep, Recycled, Green-Tinted Glass

American Metalcraft GBG14 - Bowl, 14-3/4" Dia. x 3" Deep, Recycled, Green-Tinted Glass

Item #: WBB552885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $44.95

Quantity

Popular item in this category

American Metalcraft GBB15 - Bowl, 15" Dia. x 3"D, Blue Glass

Usually ships in 7 to 10 days

Not Yet Rated

$44.95

Customers Also Viewed

Bowl, 14-3/4" Dia. X 3" Deep, Recycled, Green-Tinted Glass

Glacier Recycled green glass bowls, Just like our blue Glacier Bowls that are such a hit, these green tinted bowls are great for food presentation. 14" Dia. x 3" D (35.6 x 7.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERGBG14
  • TYPEGlass Bowls
  • LENGTH INCHES14-3/4
  • WIDTH INCHES14-3/4
  • HEIGHT INCHES3
  • COLORGreen-Tinted
  • CONSTRUCTIONGlass
  • DIAMETER INCHES14-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GBG14 - Bowl, 14-3/4" Dia. x 3" Deep, Recycled, Green-Tinted Glass

American Metalcraft GBG14 - Bowl, 14-3/4" Dia. x 3" Deep, Recycled, Green-Tinted Glass

Item #: WBB552885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top