discount codeFree shipping over 300

Applied at checkout

American Metalcraft GBB15 - Bowl, 15" Dia. x 3"D, Blue Glass

American Metalcraft GBB15 - Bowl, 15" Dia. x 3"D, Blue Glass

Item #: WBB552883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $44.95

Quantity

Popular item in this category

Customers Also Viewed

Bowl, 15" Dia. X 3"D, Blue Glass

Glacier Blue glass bowls, You'll be true blue to these gorgeous presentation bowls that are as functional as they are fancy. 15" Dia. x 3" D (38.1 x 7.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERGBB15
  • TYPEGlass Bowls
  • LENGTH INCHES15
  • WIDTH INCHES15
  • HEIGHT INCHES3
  • COLORBlue
  • CONSTRUCTIONGlass
  • DIAMETER INCHES15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GBB15 - Bowl, 15" Dia. x 3"D, Blue Glass

American Metalcraft GBB15 - Bowl, 15" Dia. x 3"D, Blue Glass

Item #: WBB552883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top