discount codeFree shipping over 300

Applied at checkout

American Metalcraft GBB20 - Bowl, 18-1/2" Dia. x 3-1/2"D, Blue Glass

American Metalcraft GBB20 - Bowl, 18-1/2" Dia. x 3-1/2"D, Blue Glass

Item #: WBB552884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $62.95

Quantity

Popular item in this category

Customers Also Viewed

Bowl, 18-1/2" Dia. X 3-1/2"D, Blue Glass

Glacier Blue glass bowls, You'll be true blue to these gorgeous presentation bowls that are as functional as they are fancy. 18-1/2" Dia. x 3-1/2" D (47 x 8.9 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERGBB20
  • TYPEGlass Bowls
  • LENGTH INCHES18-1/2
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES3-1/2
  • COLORBlue
  • CONSTRUCTIONGlass
  • DIAMETER INCHES18-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GBB20 - Bowl, 18-1/2" Dia. x 3-1/2"D, Blue Glass

American Metalcraft GBB20 - Bowl, 18-1/2" Dia. x 3-1/2"D, Blue Glass

Item #: WBB552884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top