discount codeFree shipping over 300

Applied at checkout

American Metalcraft GBG19 - Bowl, 19" Dia. x 3-1/2" Deep, Recycled, Green-Tinted Glass

American Metalcraft GBG19 - Bowl, 19" Dia. x 3-1/2" Deep, Recycled, Green-Tinted Glass

Item #: WBB552899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $65.95

Quantity

Popular item in this category

American Metalcraft GBB20 - Bowl, 18-1/2" Dia. x 3-1/2"D, Blue Glass

Usually ships in 7 to 10 days

Not Yet Rated

$62.95

Customers Also Viewed

Bowl, 19" Dia. X 3-1/2" Deep, Recycled, Green-Tinted Glass

Glacier Recycled green glass bowls, Just like our blue Glacier Bowls that are such a hit, these green tinted bowls are great for food presentation. 18-1/2" Dia. x 3-1/2" D (47 x 8.9 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERGBG19
  • TYPEGlass Bowls
  • LENGTH INCHES19
  • WIDTH INCHES19
  • HEIGHT INCHES3-1/2
  • COLORGreen-Tinted
  • CONSTRUCTIONGlass
  • DIAMETER INCHES19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GBG19 - Bowl, 19" Dia. x 3-1/2" Deep, Recycled, Green-Tinted Glass

American Metalcraft GBG19 - Bowl, 19" Dia. x 3-1/2" Deep, Recycled, Green-Tinted Glass

Item #: WBB552899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top