Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft AB8 - Bowl, 54 Oz., Angled, Two Bottom Indentions, Double Wall
See all 9 items in product family

American Metalcraft AB8 - Bowl, 54 Oz., Angled, Two Bottom Indentions, Double Wall

Item #: WBB551649

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($95.85)

Price: $31.95
Product Information
Customer Review
Product Q&A
Bowl, 54 oz., Angled, Two Bottom Indentions, Double Wall

Double wall angled insulated bowl Great from any angle - double-wall plus two bottom indentations enable tilting positions for especially creative serving situations. 54 oz. (1.6L)3-7/8" H x 8" W(9.8 x 20.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERAB8
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES4-5/8
    • SHAPEAngled
    • COLORStainless
    • CONSTRUCTIONS/S
    • DIAMETER INCHES7-7/8
    • STYLEDouble Wall
    • CAPACITY54 Oz
    • CAPACITY QUARTS1.6875

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!