discount codeFree shipping over 300

Applied at checkout

American Metalcraft HMRD08 - Bowl, 8-1/2" Dia., x 1-5/8"H, Round, Hammered Finish

American Metalcraft HMRD08 - Bowl, 8-1/2" Dia., x 1-5/8"H, Round, Hammered Finish

Item #: WBB551315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 3

Price: $32.95

Quantity

Popular item in this category

Customers Also Viewed

Bowl, 8-1/2" Dia., X 1-5/8"H, Round, Hammered Finish

Stainless steel round hammered bowls, 8-1/2" Dia. X 1-5/8" H (21.6 X 4.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERHMRD08
  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES1-5/8
  • SHAPERound
  • COLORStainless
  • CONSTRUCTIONS/S
  • DIAMETER INCHES8-1/2
  • STYLEHammered Finish
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft HMRD08 - Bowl, 8-1/2" Dia., x 1-5/8"H, Round, Hammered Finish

American Metalcraft HMRD08 - Bowl, 8-1/2" Dia., x 1-5/8"H, Round, Hammered Finish

Item #: WBB551315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top