Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SB1 - Checkered Bowl, 8" Dia. x 3-5/8" H
See all 5 items in product family

American Metalcraft SB1 - Checkered Bowl, 8" Dia. x 3-5/8" H

Item #: WBB551310

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($117.00)

Price: $13.00
Product Information
Customer Review
Product Q&A
Checkered Bowl, 8" Dia. X 3-5/8" H

Round Checker Bowl & Triangle Bowl, The checker bowl with a brushed stainless steel finish is accented with cut-outs. The triangle bowl features a matte finish inside and a mirror finish outside. Checker 8" Dia. x 3-5/8" H Checker(20.3 x 9.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSB1
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES3-5/8
    • SHAPERound
    • COLORStainless
    • CONSTRUCTIONS/S
    • DIAMETER INCHES8
    • STYLEChecker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!