Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 728-13 5 Bowl Mini Salad Bar Food Station 18"W x 26"D x 4"H Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 728-13 5 Bowl Mini Salad Bar Food Station 18"W x 26"D x 4"H Black

Item #: WBB1523060

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 277.95
Product Information
Customer Review
Product Q&A
This buffet food station is small enough to be portable for any event. It includes 3 smaller step bowls & 2 larger fluted bowls. This contemporary food station can be used for salads, dips, sauces, & much more. Product Features: Extra Bowls can be Bought as Replacements, Perfect for Dips, Sauces, & Salads, Dimensions: 18"W x 26"D x 4"H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER728-13
    • DESCRIPTION5 Bowl Mini Salad Bar Food Station
    • WIDTH INCHES18
    • DEPTH INCHES26
    • HEIGHT INCHES4
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!