Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco CRK-13K Deli Crock, Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Winco CRK-13K Deli Crock, Black - Pkg Qty 12

Item #: WBB1359489

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.92 Save up to 38%
$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
Winco CRK-13K Deli Crock, Black

13" x 10" x 3" Deli Crock, Black.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERCRK-13K
    • DESCRIPTIONDeli Crock, Large, 13 in x 10 in x 3 in, Black

    • WIDTH INCHES10
    • HEIGHT INCHES3
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed