discount codeFree shipping over 300

Applied at checkout

Carlisle 811002 - Deliware® 5 Lb. Crock 10-1/16" x 6-3/16", White - Pkg Qty 12

Carlisle 811002 - Deliware® 5 Lb. Crock 10-1/16" x 6-3/16", White - Pkg Qty 12

Item #: WBB632233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.50 ea.

Price: $102.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 609094 - Balti Dish 44 Oz., 7-1/2" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$114.00

Customers Also Viewed

Deliware® 5 Lb. Crock 10-1/16" x 6-3/16" - White

Features:

  • Economical durable polypropylene for maximum impact resistance in cold temperatures
  • Safe for Use in temperatures from 32° to 170°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER811002
  • DESCRIPTIONDeliware®RectangularCrock 5 lb 10-1/16 in x 6-3/16 in - White

  • LENGTH INCHES10-1/16
  • WIDTH INCHES6-3/16
  • HEIGHT INCHES3-45/64
  • SHAPERectangular
  • COLORWhite
  • CONSTRUCTIONPolypropylene (PPY)
  • PACKAGE QUANTITY12
  • CAPACITY5 Lbs.
  • TRADEMARKDeliware®
  • NSFN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 811002 - Deliware® 5 Lb. Crock 10-1/16" x 6-3/16", White - Pkg Qty 12

Carlisle 811002 - Deliware® 5 Lb. Crock 10-1/16" x 6-3/16", White - Pkg Qty 12

Item #: WBB632233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top