Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Double-Wall Insulated Serving Bowl, 4656960, 10.1 Quart, Black Black - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Vollrath, Double-Wall Insulated Serving Bowl, 4656960, 10.1 Quart, Black Black - Pkg Qty 2

Item #: WBB1226437

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$108.95 each

Sold in packages of 2

Price: $217.90
Product Information
Customer Review
Product Q&A
Vollrath, Double-Wall Insulated Serving Bowl, 4656960, 10.1 Quart, Black Black

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
  • Square colored bowls also available

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER4656960
    • DESCRIPTIONDouble-Wall Insulated Serving Bowls
    • SHAPERound
    • COLORBlack Black
    • MATERIAL****Stainless Steel
    • CERTIFICATIONSNSF
    • CASE LOT2
    • CAPACITY QUARTS10.1
    • DIAMETER INCHES13-3/4
    • DIMENSIONS INCHES13-3/4"Dia. x 6-7/8"H
    • QUART CAPACITY10.1
    • BOWL SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed