Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Serving Bowls

134 Results

Free Shipping

Brand

View All Brand

Type

View All Type

Shape

View All Shape
View All Length
View All Width
View All Material
View All Height
View All Capacity
View All Color
134 Results
Compare
1
1
$419.95
Ships in 5 Business Days

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$175.95
Ships in 5 Business Days

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
3
3
Minimum purchase quantity is 3
$145.95
Ships in 5 Business Days

Capacity

8 oz

Color

Clear

Width

10-1/4 in

Height

12-1/2 in

Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$225.95
Ships in 5 Business Days

Capacity

8 oz

Color

Blue

Width

15-1/4 in

Height

11-1/2 in

Compare
2
2
Minimum purchase quantity is 2
$239.95
Ships in 5 Business Days

Capacity

5 oz

Color

Clear

Width

3-3/4 in

Height

2-1/4 in

Compare
1
1
$203.70
Sold in packages of 6 / $33.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

0.75 qt

Color

Silver

Package Quantity

6

Material

Stainless Steel