discount codeFree shipping over 300

Applied at checkout

Carlisle 609201 - Dual Angle Bowl W/Hammered Finish 1-3/4 Qt. x 8", Stainless Steel - Pkg Qty 2

Carlisle 609201 - Dual Angle Bowl W/Hammered Finish 1-3/4 Qt. x 8", Stainless Steel - Pkg Qty 2

Item #: WBB632114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $61.90 / Pkg of 2

Quantity

Popular item in this category

Customers Also Viewed

Dual Angle Bowl w/Hammered Finish 1.7 Qt. / 8" - Stainless Steel

Features:

  • Heavy-duty stainless steel displayware designed for delis, buffets, and special event service
  • The modern hammered finish hides scratches for a longer life
  • Double wall construction provides insulation to help with temperature retention with both hot and cold foods
  • No need to preheat or chill; double wall contruction with air insulation prevents sweating for a fresher looking display

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609201
  • DESCRIPTIONDual Angle Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES3-3/16
  • SHAPERound
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY2
  • CAPACITY1.7 Qt.
  • DIAMETER INCHES8
  • BASE DIAMETER INCHES3-1/2
  • NSFN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609201 - Dual Angle Bowl W/Hammered Finish 1-3/4 Qt. x 8", Stainless Steel - Pkg Qty 2

Carlisle 609201 - Dual Angle Bowl W/Hammered Finish 1-3/4 Qt. x 8", Stainless Steel - Pkg Qty 2

Item #: WBB632114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top