discount codeFree shipping over 300

Applied at checkout

Carlisle 8920406 - Mosaic™ 4 Qt. Baker 14" x 9-1/2", Black-Terra Cotta - Pkg Qty 4

Carlisle 8920406 - Mosaic™ 4 Qt. Baker 14" x 9-1/2", Black-Terra Cotta - Pkg Qty 4

Item #: WBB632280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $139.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Mosaic™ 4 Qt. Baker 14" x 9-1/2" - Black-Terra Cotta

Features:

  • Unique two-tone design provides maximum food appeal and a spectacular deli case or tabletop display
  • Heavy china/ceramic feel and look without the breakage
  • Perfect for salads and entrees in family style dining, banquets, buffets, or deli display cases in supermarkets and delis
  • Low-profile design and larger sizes reduce food waste while providing the ultimate food presentation
  • NSF Listed; FDA approved material is dishwasher safe for temperatures up to 212°F
  • 1" deep ABS plastic false bottom (7921) for 10" x 14" Bakers reduces food waste and keeps Bakers looking full
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER8920406
  • DESCRIPTIONMosaic Baker
  • LENGTH INCHES14
  • WIDTH INCHES9-1/2
  • HEIGHT INCHES2-19/64
  • COLORBlack-Terra
  • CONSTRUCTIONMelamine
  • NSFY
  • TRADEMARKMosaic™
  • PACKAGE QUANTITY4
  • CAPACITY4 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 8920406 - Mosaic™ 4 Qt. Baker 14" x 9-1/2", Black-Terra Cotta - Pkg Qty 4

Carlisle 8920406 - Mosaic™ 4 Qt. Baker 14" x 9-1/2", Black-Terra Cotta - Pkg Qty 4

Item #: WBB632280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top