discount codeFree shipping over 300

Applied at checkout

Carlisle 671603 - Octagonal 10 Lb. Crock 13-5/16" x 10-1/2", Black - Pkg Qty 6

Carlisle 671603 - Octagonal 10 Lb. Crock 13-5/16" x 10-1/2", Black - Pkg Qty 6

Item #: WBB632107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $142.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Octagonal 10 Lb. Crock 13-5/16" x 10-1/2" - Black

Features:

  • Break-resistant SAN resists food acids and oils
  • 2.5 lb low profile crock (6723) can be Used as an insert for the 5 lb crock
  • 5 lb low profile crock (6726) can be Used as an insert for the 10 lb crock
  • Crock inserts eliminate waste while giving a full appearance
  • Dishwasher safe for temperatures up to 180°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER671603
  • DESCRIPTIONOctagonal 10 lb Crock 13-5/16 in x 10-1/2 in - Black

  • LENGTH INCHES13.31
  • WIDTH INCHES10-1/2
  • HEIGHT INCHES3-7/16
  • SHAPEOctagonal
  • COLORBlack
  • CONSTRUCTIONSAN
  • NSFN
  • PACKAGE QUANTITY6
  • CAPACITY10 Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 671603 - Octagonal 10 Lb. Crock 13-5/16" x 10-1/2", Black - Pkg Qty 6

Carlisle 671603 - Octagonal 10 Lb. Crock 13-5/16" x 10-1/2", Black - Pkg Qty 6

Item #: WBB632107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top