discount codeFree shipping over 300

Applied at checkout

American Metalcraft 19029 - Pizza Pan Rack, 15 Shelves

American Metalcraft 19029 - Pizza Pan Rack, 15 Shelves

Item #: WBB551593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 2

Price: $53.95

Quantity

Customers Also Viewed

Pizza Pan Rack, 15 Shelves

Pizza racks have square bases and are made of heavy 3/8" (.95 cm) and 3/16" (.47 cm) chrome plated steel rod. Shelves can hold up to 6 lbs. (2.72 kg) each. Holds pizza trays, screens, separators, etc. from 9" (22.86 cm) through 23" (58.4 cm) dia. All units stand 27-1/2" (69.85 cm) H. Standard For pans up to 1-1/4" (3.18 cm) deep, 10" - 17" (25.4 - 43.2 cm) dia. 15 shelves, with 1-3/8" (3.49 cm) between, 12" (30.48 cm) base

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBER19029
  • LENGTH INCHES27-1/2
  • WIDTH INCHES10
  • HEIGHT INCHES10
  • COLORChrome
  • CONSTRUCTIONChrome Plated Steel
  • CAPACITYHolds 10 To 17" Pans
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 19029 - Pizza Pan Rack, 15 Shelves

American Metalcraft 19029 - Pizza Pan Rack, 15 Shelves

Item #: WBB551593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top