Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMPB20 - Punch Bowl, 13 Qt., Hammered
See all 5 items in product family

American Metalcraft HMPB20 - Punch Bowl, 13 Qt., Hammered

Item #: WBB551467

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Punch Bowl, 13 Qt., Hammered

Hammered punch bowls, These stainless steel 8 and 13 quart punch bowls are a real knock-out! Place them next to our Hammered Trays and Bowls for a look that's simply smashing. 13 Qt. (12.3L)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMPB20
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES9-1/2
    • SHAPERound
    • COLORStainless
    • CONSTRUCTIONS/S
    • DIAMETER INCHES18
    • STYLEHammered Finish
    • CAPACITY QUARTS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!