Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WFB6 - Bowl, 6", Square, 25 Oz., White, Porcelain
See all 37 items in product family

American Metalcraft WFB6 - Bowl, 6", Square, 25 Oz., White, Porcelain

Item #: WBB550935

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($101.50)

Price: $14.50
Product Information
Customer Review
Product Q&A
Bowl, 6", Square, 25 oz, White, Porcelain

Square Porcelain Bowls, Modern styling with deep bowl allows them to hold ample amounts of vegetables, salads, breads, appetizers, condiments or sauces. 25 oz. (739mL) 6" Sq. x 2-5/8" (15.2 x 6.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWFB6
    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES2.625
    • COLORWhite
    • CONSTRUCTIONPorcelain
    • CAPACITY25 oz.
    • DIAMETER INCHES6
    • STYLESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!