Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP1151 Porcelain Canoe Bowl 5"W x 2"D x 11"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil PP1151 Porcelain Canoe Bowl 5"W x 2"D x 11"H - Pkg Qty 3

Item #: WBB1523156

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 3

Price: $60.00
Product Information
Customer Review
Product Q&A
The Porcelain Canoe Bowl is perfect for a wide variety of occasions. The oval-shaped display allows more food to be used, and less cleaning than if you had used multiple smaller bowls. Ideal for salads, dressings, fruit, or any other item needed to be kept hot OR cold. Product Features: Elongated Design, Dimensions: 5W x 2D x 11H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP1151
    • DESCRIPTIONCanoe Bowl
    • WIDTH INCHES5
    • DEPTH INCHES2
    • HEIGHT INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!