Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP250 Square Porcelain Bowl 7"W x 7"D x 3"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil PP250 Square Porcelain Bowl 7"W x 7"D x 3"H - Pkg Qty 3

Item #: WBB1523136

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 3

Price: $51.00
Product Information
Customer Review
Product Q&A
Use matching square bowls to match any restaurant or presentation decor. Two sizes are available to better fit your individual need. Customize your display with multiple of these bowls spread out among your featured products.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP250
    • DESCRIPTIONSquare Bowl
    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!