Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP251 Medium Porcelain Square Bowl 8"W x 8"D x 2"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil PP251 Medium Porcelain Square Bowl 8"W x 8"D x 2"H - Pkg Qty 3

Item #: WBB1523157

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 3

Price: $60.00
Product Information
Customer Review
Product Q&A
This porcelain squared bowl provides clean edges, lasting durability, and unbeatable quality. Whether you are looking for a bowl for hot or cold presentations, this porcelain bowl can handle it all. Product Features: Made of Durable Porcelain, Dimensions: 8W x 8D x 2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP251
    • DESCRIPTIONMedium Square Bowl
    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed