Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SQSC20 - Squound Sauce Cup, 2 Oz., 2-4/5" Dia., x 1"H, Ceramic
See all 37 items in product family

American Metalcraft SQSC20 - Squound Sauce Cup, 2 Oz., 2-4/5" Dia., x 1"H, Ceramic

Item #: WBB550734

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 53 ($84.80)

Price: $1.60
Product Information
Customer Review
Product Q&A
Squound™ Sauce Cup, 2 oz., 2-4/5" Dia., X 1"H, Ceramic

SquoundTM Ceramic Sauce Cups, 1-1/2 oz. (44.3 mL) 2-3/4" Dia. x 1" H (7 x 2.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSQSC20
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES1
    • COLORWhite
    • CONSTRUCTIONCeramic
    • CAPACITY2 oz.
    • DIAMETER INCHES2-4/5
    • STYLESqound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!