Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WLD11 - Platter, 11-1/2" x 4", Rectangular, White Porcelain, Curved Ends
See all 14 items in product family

American Metalcraft WLD11 - Platter, 11-1/2" x 4", Rectangular, White Porcelain, Curved Ends

Item #: WBB550664

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($94.50)

Price: $15.75
Product Information
Customer Review
Product Q&A
Platter, 11-1/2" X 4", Rectangular, White Porcelain, Curved Ends

Made of porcelain for added style and long lasting durability. Curved edge design with sleek porcelain enhances style of showcased foods. Size is 4" W x 11-1/2" L. Color is White.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWLD11
    • TYPEPlatter
    • LENGTH INCHES11-1/2
    • WIDTH INCHES4
    • HEIGHT INCHES7/8
    • COLORPorcelain
    • CONSTRUCTIONPorcelain
    • STYLECurved Ends

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!